Shop GRUVLOK
See all product information
Create Account
DuctileIron, 111/4Elbow, 6"x6"
- Mfr # 0390015782
- Zoro # G800714593
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
11 1/4 Degrees Elbow
Standards
ASTM A47
Color
Orange
Finish/Coating
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390015782
- Zoro #
- G800714593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Outside Diameter
- 6 5/8 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side A Outside Diameter
- 6 5/8 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 11 1/4 Degrees Elbow
- Standards
- ASTM A47
- Item
- Metal Pipe Elbow
- Color
- Orange
- Finish/Coating
- Painted
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Grooved
- Low Lead Compliance Level
- Certified
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- Grade B
- Includes Seal
- No
- Low Lead Certified Standard
- NSF 61
- Application
- Air, Gases, Non-Potable Water, Oils
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Class
- Class 150
- Fitting Side B Type
- Grooved
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Description
11 1/4 Degrees Elbow, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.