Shop GRUVLOK
See all product information
Create Account
DuctileIron, 45Elbow, 11/2"x11/2"
- Mfr # 0390014744
- Zoro # G800714647
product price:Â
$
54.99
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degrees Elbow
Standards
ASTM A536, Grade 65-45-12
Color
Orange
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390014744
- Zoro #
- G800714647
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 45 Degrees Elbow
- Standards
- ASTM A536, Grade 65-45-12
- Item
- Metal Pipe Elbow
- Color
- Orange
- Includes Seal
- No
- Finish/Coating
- Painted
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Type
- Grooved
- Class
- Class 150
- Fitting Side A Type
- Grooved
- Low Lead Compliance Level
- Compliant
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Manufacture Location
- Made in USA
- Wire Color
- Orange
Dimensions
- Flange Outside Diameter
- 6 5/8 in
- Fitting Side A Outside Diameter
- 1 57/64 in
- Fitting Side B Outside Diameter
- 1 57/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Grooved, 1 57/64 in, 1 1/2 in, Grooved, 1 57/64 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.