Shop GRUVLOK
See all product information
Create Account
DuctileIron, 90Elbow, 11/4"NPTx11/4"
- Mfr # 0390014199
- Zoro # G800714586
product price:Â
$
57.19
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degrees Elbow
Standards
ASTM A153
Color
Orange
Flange Outside Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390014199
- Zoro #
- G800714586
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASTM A153
- Item
- Metal Pipe Elbow
- Color
- Orange
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Low Lead Compliance Level
- Compliant
- Includes Seal
- No
- Side A Thread Type
- NPT
- Manufacture Location
- Made in USA
- Wire Color
- Orange
Dimensions
- Flange Outside Diameter
- 1 5/8 in
- Fitting Side A Outside Diameter
- 1 21/32 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Outside Diameter
- 1 21/32 in
Description
90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 1 21/32 in, 1 1/4 in, Grooved, 1 21/32 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.