DuctileIron, 90LongRadiusElbow, 6"x6"
- Mfr # 0390014652
- Zoro # G800714579
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degrees Long Radius Elbow
Standards
ASTM A153
Color
Orange
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390014652
- Zoro #
- G800714579
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 90 Degrees Long Radius Elbow
- Standards
- ASTM A153
- Item
- Metal Pipe Elbow
- Color
- Orange
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Application
- Air, Gases, Non-Potable Water, Oils
- Low Lead Compliance Level
- Compliant
- Fitting Side A Type
- Grooved
- Finish/Coating
- Painted
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side B Type
- Grooved
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Dimensions
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side A Outside Diameter
- 6 5/8 in
- Flange Outside Diameter
- 6 5/8 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side B Nominal Pipe Size
- 6 in
Description
90 Degrees Long Radius Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 6 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.