Shop GRUVLOK
See all product information
Create Account
DuctileIron, EccentricReducer, 6"x4"
- Mfr # 0390137487
- Zoro # G300714505
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Eccentric Reducer
Standards
ASTM A153
Color
Silver
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390137487
- Zoro #
- G300714505
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Eccentric Reducer
- Standards
- ASTM A153
- Item
- Metal Pipe Straight
- Color
- Silver
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- Grade B
- Class
- Class 150
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side B Type
- Grooved
- Application
- Air, Oils
- Manufacture Location
- Globally Sourced
Description
Eccentric Reducer, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Grooved, 6 5/8 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.