DuctileIron, Reducer, 21/2"x11/2"
- Mfr # 0390130227
- Zoro # G500714596
product price:Â
$
70.99
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer
Standards
ASTM A536
Color
Silver
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390130227
- Zoro #
- G500714596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 1/2 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Flange Outside Diameter
- 2 7/8 in
- Fitting Side B Outside Diameter
- 1 29/32 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Concentric Reducer, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Grooved, 2 7/8 in, 1 1/2 in, Grooved, 1 29/32 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.