DuctileIron, Straight, 11/2"x11/2"
- Mfr # 0390211704
- Zoro # G100714781
product price:Â
$
37.29
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Straight
Standards
ASTM A536
Color
Orange
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390211704
- Zoro #
- G100714781
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Straight
- Standards
- ASTM A536
- Item
- Metal Pipe Straight
- Color
- Orange
- Application
- Air, Gases, Oils
- Includes Seal
- Yes
- Seal Material
- EPDM
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Manufacture Location
- Made in USA
- Wire Color
- Orange
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 4 7/8 in
- Bolt Circle Diameter
- 3/8 in
- Bolt Hole Diameter
- 2 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Flange Outside Diameter
- 1 1/2 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Straight, Ductile Iron, Painted, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Grooved, 1 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.