Elbow, 45 Degrees, 8", Iron, 800 psi
Mfr # 0390014967
Zoro # G2562804
product price: $462.59
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
8"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390014967
Zoro #
G2562804
UPC #
690291106521
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
8"
Nominal Size
8 in
Pipe Size (Fittings)
8"
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Nominal Pipe Size
8 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 42
Max. Pressure
800 psi
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Color
Orange
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Painted
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
40
Fitting Side B Type
Grooved
Class
Class 150
Fitting Side A Type
Grooved
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Description
45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.