Elbow, 90 Degrees, 4", Iron, 1000 psi
Mfr # 0390014306
Zoro # G2054787
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390014306
Zoro #
G2054787
UPC #
690291106255
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
4"
Nominal Size
4 in
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 34
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Max. Pressure
1000 psi
Color
Orange
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
Grooved
Includes Seal
No
Finish/Coating
Painted
Description
90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.