Flange, 4", Iron, 300 psi
Mfr # 0390201101
Zoro # G1105124
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390201101
Zoro #
G1105124
UPC #
690291114649
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
4"
Nominal Size
4"
Bolt Size
3/8 in x 2-3/4 in
Overall Length
11 1/2 in
Flange Outside Diameter
11 1/2 in
Nominal Pipe Size
4 in
Description
Flange with EPDM Seal, 4 in Nominal Pipe Size, Flanged x Grooved, 11 1/2 in Flange Outside Diameter, 11 1/2 in Overall Length, Ductile Iron, Class Class 150, 300 psi Maximum Operating Pressure, -40 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.