Shop GRUVLOK
See all product information
Create Account
Flange, Ductile Iron, Grooved, 10 3/4 in
- Mfr # 0390202141
- Zoro # G000714706
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange
Fitting Connection Type
Grooved
Standards
ASTM A536
Flange Outside Diameter
10 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390202141
- Zoro #
- G000714706
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Flange
- Fitting Connection Type
- Grooved
- Standards
- ASTM A536
- Item
- Metal Pipe Flange
- Number of Bolt Holes
- 12
- Finish/Coating
- Painted
- Class
- Class 150
- Application
- Potable Water
- Maximum Operating Pressure
- 300 psi
- Pipe Connection Type
- Grooved
- Manufacture Location
- Made in USA
- Material Grade
- A536 65-45-12
- Gravity Flow
- Pressure
Dimensions
- Flange Outside Diameter
- 10 3/4 in
- Bolt Circle Diameter
- 14 1/4 in
- Nominal Pipe Size
- 10 in
- Bolt Hole Diameter
- 1 in
- Flange Thickness
- 1 in
Description
Flange, Not Applicable, 10 in Nominal Pipe Size, Grooved, 10 3/4 in Flange Outside Diameter, 1 in Flange Thickness, Not Applicable Overall Length, Ductile Iron, Painted, A536 65-45-12, Class Class 150, For Pipe Schedule Not Applicable, 300 psi Maximum Operating Pressure, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.