Shop GRUVLOK
See all product information
Create Account
Flange, Ductile Iron, Grooved, 5 5/8 in
- Mfr # 0390202083
- Zoro # G400714757
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange
Fitting Connection Type
Grooved
Standards
ASTM A536
Bolt Circle Diameter
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390202083
- Zoro #
- G400714757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Circle Diameter
- 8 1/2 in
- Flange Thickness
- 7/8 in
- Bolt Hole Diameter
- 7/8 in
- Nominal Pipe Size
- 5 in
- Flange Outside Diameter
- 5 5/8 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Flange
- Fitting Connection Type
- Grooved
- Standards
- ASTM A536
- Item
- Metal Pipe Flange
- Finish/Coating
- Painted
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi
- Number of Bolt Holes
- 8
- Application
- Potable Water
- Gravity Flow
- Pressure
- Material Grade
- A536 65-45-12
- Pipe Connection Type
- Grooved
- Manufacture Location
- Made in USA
Description
Flange, Not Applicable, 5 in Nominal Pipe Size, Grooved, 5 5/8 in Flange Outside Diameter, 7/8 in Flange Thickness, Not Applicable Overall Length, Ductile Iron, Painted, A536 65-45-12, Class Class 150, For Pipe Schedule Not Applicable, 300 psi Maximum Operating Pressure, Number of Bolt Holes 8, 8 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.