Zoro Homepage

Gasket, Grade T, Nitrile, 10 in

  • Mfr # 0390079283

  • Zoro # G200714483


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Standards
FM APPROVED, LPCB, NSF/ANSI 61, UPC-IAPMO, VdS
Gasket Material
Ductile Iron
Color
Orange
Max. Working Pressure @ 70 F
300 psi
Max. Operating Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390079283
Zoro #
G200714483
UPC #
-
Country of Origin
United States

Details

Standards
FM APPROVED, LPCB, NSF/ANSI 61, UPC-IAPMO, VdS
Item
Pipe Fitting
Gasket Material
Ductile Iron
Color
Orange
Max. Working Pressure @ 70 F
300 psi
Max. Operating Temp.
180 Degrees F
Min. Operating Temp.
-20 Degrees F

Description

Pipe Fitting, Ductile Iron, Orange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.