Zoro Homepage

Manual 2-Way Ball Valve, Grooved, Iron

  • Mfr # 0387006208

  • Zoro # G400716010


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0387006208
Zoro #
G400716010
UPC #
069029158130
Country of Origin
Italy

Dimensions

Pipe Size
2 in
Overall Length
12.8 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Handle Length
9.86 in
Handle Height
4.23 in
Connection Size - Side 1
2 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Connection Type
Grooved x Grooved
Item
Manual Two-Way Ball Valve
Features
Low Operating Torque and High CV, the Series 7500 has Generous Factors of Safety for Pressure Retention and Stem Torsional Strength
Compliance
ASTM A 395, AWWA C606, NACE MR01-75
Stem Material
316 Stainless Steel
Max. Pressure
800 PSI
Handle Material
Zinc-Plated Carbon Steel
Body Material
Ductile Iron
Seat Material
RPTFE
Hose I.D.
1 1/2 in
Handle Type
Lever
Stem Type
Blowout Resistant
Standards
ASTM A 395
Seal Material
FKM
Connection Type - Side 2
Grooved
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Grooved
Coefficient of Volume (Cv)
170
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Valve Series
7500

Description

Manual Two-Way Ball Valve, Body Material Ductile Iron, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 800 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material RPTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.