Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fitting

  • Mfr # 0390077022

  • Zoro # G300714475


product price: $73.69
/ea

Key Features

Standards
ASTM D2000
Color
Orange
Gasket Material
Ductile Iron
Max. Working Pressure @ 70 F
2,500 psi
For Coupling Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390077022
Zoro #
G300714475
UPC #
-
Country of Origin
United States

Dimensions

For Coupling Size
3 in
Thickness
1.88 in

Details

Standards
ASTM D2000
Item
Pipe Fitting
Color
Orange
Gasket Material
Ductile Iron
Max. Working Pressure @ 70 F
2,500 psi
Min. Operating Temp.
-20 Degrees F
Gasket Type
End Guard
Max. Operating Temp.
180 Degrees F

Description

Pipe Fitting, Ductile Iron, For Coupling Size 3 in, Orange, End Guard

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.