Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fitting

  • Mfr # 0390078582

  • Zoro # G000714560


product price: $27.39
/ea

Key Features

Standards
FM APPROVED, LPCB, NSF/ANSI 61, UPC-IAPMO, VdS
Color
Green, Red
Gasket Material
Ductile Iron
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390078582
Zoro #
G000714560
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75 in
For Coupling Size
1 in

Details

Standards
FM APPROVED, LPCB, NSF/ANSI 61, UPC-IAPMO, VdS
Item
Pipe Fitting
Color
Green, Red
Gasket Material
Ductile Iron
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
250 Degrees F
Gasket Type
Flush Gap; Standard C Style
Max. Working Pressure @ 70 F
300 psi

Description

Pipe Fitting, Ductile Iron, For Coupling Size 1 in, Green, Red, Flush Gap; Standard C Style

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.