Zoro Homepage

Pipe Flange, Ductile Iron, 2 1/2 in

  • Mfr # 0390202026

  • Zoro # G700714662


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Grooved
Standards
ASTM A536
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390202026
Zoro #
G700714662
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 1/2 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
5 1/2 in
Flange Outside Diameter
2 7/8 in
Flange Thickness
3/4 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Grooved
Standards
ASTM A536
Item
Pipe Flange
Color
Orange
Number of Bolt Holes
4
Finish/Coating
Zinc Plated
Class
Class 150
Application
Potable Water
Maximum Operating Pressure
300 psi

Description

Flange Adapter, 2 1/2 in Nominal Pipe Size, Grooved, 2 7/8 in Flange Outside Diameter, 3/4 in Flange Thickness, Ductile Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.