Zoro Homepage

Reducer Coupling, 6" x 2 1/2", Grooved

  • Mfr # 0390130748

  • Zoro # G200714506


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer Coupling
Standards
ASTM A536
Color
Silver
Maximum Operating Pressure
300 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390130748
Zoro #
G200714506
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
2 7/8 in
Overall Length
4 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
6 in
Flange Outside Diameter
6 5/8 in
Fitting Side A Outside Diameter
6 5/8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Concentric Reducer Coupling
Standards
ASTM A536
Item
Concentric Reducer
Color
Silver
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Application
Air, Oil, Non-Potable Water
For Pipe Schedule
40
Fitting Side A Type
Grooved
Finish/Coating
Galvanized
Class
Class 150
Fitting Side B Type
Grooved
Material Grade
Grade B

Description

Concentric Reducer Coupling, Ductile Iron, Galvanized, Grade B, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 5/8 in, 2 1/2 in, Grooved, 2 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.