Zoro Homepage

Reducing Tee, 3" x 3" x 2-1/2", 1000 psi

  • Mfr # 0390017382

  • Zoro # G2854381


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 3" x 2-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390017382
Zoro #
G2854381
UPC #
690291107009
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 3" x 2-1/2"
Nominal Size
3" x 3" x 2-1/2"
Pipe Size (Fittings)
3" x 3" x 2-1/2"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
2 1/2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 53
Max. Pressure
1000 psi
Item
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Compliance
38
Color
Orange
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Painted
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
Grooved
For Pipe Schedule
40
Fitting Side C Type
Grooved
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
Grooved

Description

Reducing Tee, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.