Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee, 304 Stainless Steel, Grooved, 4 x 4 x 2 1/2 in, Schedule 10

  • Mfr # 1330008000

  • Zoro # G400713071


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Fitting Side A Nominal Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330008000
Zoro #
G400713071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Flange Outside Diameter
4 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Item
Tee
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Color
Silver
Material Grade
304
For Pipe Schedule
10
Fitting Side C Type
Grooved
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved
Includes Seal
No
Fitting Side A Type
Grooved

Description

Reducing Tee, Stainless Steel, 304, For Pipe Schedule 10, 4 in, Grooved, 4 in, Grooved, 2 1/2 in, Grooved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.