Reducing Tee, 304 Stainless Steel, Grooved, 4 x 4 x 2 in, Schedule 10

  • Mfr # 1330007995

  • Zoro # G900713137


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
For Pipe Schedule
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1330007995
Zoro #
G900713137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in
Flange Outside Diameter
4 1/2 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Item
Tee
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
For Pipe Schedule
10
Fitting Side A Type
Grooved
Includes Seal
No
Material Grade
304
Fitting Side C Type
Grooved
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved

Description

The GRUVLOK - 1330007995 is a reducing tee stainless steel pipe fitting made of 304 stainless steel. 90-degree reducing tee with main run 4 in and branch 2 in nominal pipe sizes; compatible with grooved-end connections on all three sides. Media compatibility is not specified in the product description; verify compatibility per system design and applicable standards. Key Features:

  • Material Grade: 304 Stainless Steel
  • Specific Fitting Shape: Reducing Tee with a 4 in main run and 2 in branch nominal pipe sizes
  • Connection Type: Grooved ends on all three connections (Sides A, B, and C)
  • Pipe Schedule Compatibility: Schedule 10
  • Color: Silver
  • Flange Outside Diameter: 4 1/2 in
  • No pre-applied thread sealant or included seal supplied

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.