Reducing Tee, 4 x 4 x 3 in, Grooved, 304 Stainless Steel, Schedule 10
Mfr # 1330008005
Zoro # G200713097
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1330008005
Zoro #
G200713097
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
4 in
Flange Outside Diameter
4 1/2 in
Details
Specific Fitting Shape
Reducing Tee
Pipe Fitting Material
Stainless Steel
Item
Tee
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side C Type
Grooved
For Pipe Schedule
10
Material Grade
304
Fitting Side B Type
Grooved
Fitting Side A Type
Grooved
Description
Reducing Tee, Stainless Steel, 304, For Pipe Schedule 10, 4 in, Grooved, 4 in, Grooved, 3 in, Grooved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.