Zoro Homepage

Reducing Tee, Orange, 12 x 12 x 10 in

  • Mfr # 0390019164

  • Zoro # G700714464


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Standards
ASTM A153
Color
Orange
Fitting Side A Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390019164
Zoro #
G700714464
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
12 3/4 in
Bend Nominal Dimensions
16 3/8 x 20
Fitting Side B Outside Diameter
10 3/4 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side C Nominal Pipe Size
10 in
Overall Length
20 in
Fitting Side C Outside Diameter
12 3/4 in
Fitting Side B Nominal Pipe Size
12 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Standards
ASTM A153
Item
Reducing Tee
Color
Orange
Fitting Side A Type
Grooved
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Type
Grooved
Fitting Side C Type
Grooved
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Finish/Coating
Painted
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material Grade
Grade B

Description

Reducing Tee, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule 40, 12 in, Grooved, 12 3/4 in, 12 in, Grooved, 10 3/4 in, 10 in, Grooved, 12 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.