Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213208
Zoro # G723360891
product price:Â
$
57.15
/ea
Key Features
Color
Orange
Includes Pre-Applied Thread Sealant
No
Application
Chemicals, Acids, Air, Non-Potable Water
Fitting Side B Outside Diameter
2 7/8 in
Specific Fitting Shape
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213208
- Zoro #
- G723360891
- UPC #
- 652808208456
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 2 7/8 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 6 39/64 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 6 39/64 in
- Length
- 6 39/64 in
Details
- Color
- Orange
- Includes Pre-Applied Thread Sealant
- No
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Specific Fitting Shape
- Clamp
- For Pipe Schedule
- Schedule 10, Schedule 40
- Finish/Coating
- Rust Inhibiting Paint
- Fitting Side B Type
- Grooved
- Series
- 74CL
- Material Grade
- A536 65-45-12
- Compatible Seal Type
- Grade EP
- Fitting Side A Type
- Grooved
- Standards
- ANSI, ASME, ASTM
- Gravity Flow
- Pressure
- Assembly Type
- Bolted
- Includes Seal
- Yes
- Maximum Operating Pressure
- 750 psi
- Seal Material
- EPDM
Description
Rigid Coupling