Rigid Coupling
- Mfr # 390213210
- Zoro # G423356347
product price:Â
$
65.79
/ea
Key Features
Standards
ANSI, ASME, ASTM
Seal Material
EPDM
Maximum Operating Pressure
750 psi
Wire Rope Length
7 7/32 in
Material Grade
A536 65-45-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213210
- Zoro #
- G423356347
- UPC #
- 652808208463
- Country of Origin
- United States
- Standards
- ANSI, ASME, ASTM
- Seal Material
- EPDM
- Maximum Operating Pressure
- 750 psi
- Material Grade
- A536 65-45-12
- Compatible Seal Type
- Grade EP
- Color
- Orange
- For Pipe Schedule
- Schedule 10, Schedule 40
- Assembly Type
- Bolted
- Fitting Side A Type
- Grooved
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Clamp
- Includes Pre-Applied Thread Sealant
- No
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Finish/Coating
- Rust Inhibiting Paint
- Fitting Side B Type
- Grooved
- Includes Seal
- Yes
- Series
- 74CL
- Wire Color
- Orange
Dimensions
- Wire Rope Length
- 7 7/32 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Overall Length
- 7 7/32 in
- Length
- 7 7/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.