Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213216
Zoro # G823361569
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Assembly Type
Bolted
For Pipe Schedule
Schedule 10, Schedule 40
Fitting Side B Nominal Pipe Size
6 in
Application
Chemicals, Acids, Air, Non-Potable Water
Fitting Side A Nominal Pipe Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213216
- Zoro #
- G823361569
- UPC #
- 652808208494
- Country of Origin
- United States
- Assembly Type
- Bolted
- For Pipe Schedule
- Schedule 10, Schedule 40
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- Maximum Operating Pressure
- 700 psi
- Compatible Seal Type
- Grade EP
- Finish/Coating
- Rust Inhibiting Paint
- Standards
- ANSI, ASME, ASTM
- Series
- 74CL
- Fitting Side B Type
- Grooved
- Color
- Orange
- Specific Fitting Shape
- Clamp
- Gravity Flow
- Pressure
- Includes Seal
- Yes
- Seal Material
- EPDM
- Material Grade
- A536 65-45-12
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.