Rigid Coupling
- Mfr # 390213218
- Zoro # G422965199
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Application
Chemicals, Acids, Air, Non-Potable Water
Specific Fitting Shape
Clamp
Finish/Coating
Rust Inhibiting Paint
Fitting Side B Type
Grooved
Material Grade
A536 65-45-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213218
- Zoro #
- G422965199
- UPC #
- 652808208500
- Country of Origin
- United States
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Specific Fitting Shape
- Clamp
- Finish/Coating
- Rust Inhibiting Paint
- Fitting Side B Type
- Grooved
- Material Grade
- A536 65-45-12
- For Pipe Schedule
- Schedule 10, Schedule 40
- Standards
- ANSI, ASME, ASTM
- Maximum Operating Pressure
- 600 psi
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
- Assembly Type
- Bolted
- Color
- Orange
- Seal Material
- EPDM
- Compatible Seal Type
- Grade EP
- Series
- 74CL
- Fitting Side A Type
- Grooved
- Includes Seal
- Yes
- Wire Color
- Orange
Dimensions
- Wire Rope Length
- 13 27/32 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Fitting Side B Outside Diameter
- 8 5/8 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Overall Length
- 13 27/32 in
- Length
- 13 27/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.