Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213258
Zoro # G723357822
product price:Â
$
65.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Seal
Yes
For Pipe Schedule
Schedule 10, Schedule 40
Standards
ANSI, ASME, ASTM
Fitting Side A Nominal Pipe Size
3 in
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213258
- Zoro #
- G723357822
- UPC #
- 652808208579
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 7 7/32 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Overall Length
- 7 7/32 in
- Length
- 7 7/32 in
Details
- Includes Seal
- Yes
- For Pipe Schedule
- Schedule 10, Schedule 40
- Standards
- ANSI, ASME, ASTM
- Seal Material
- NBR
- Series
- 74CL
- Application
- Air, Fuels, Oils
- Color
- Orange
- Compatible Seal Type
- Grade T
- Specific Fitting Shape
- Clamp
- Gravity Flow
- Pressure
- Material Grade
- A536 65-45-12
- Fitting Side A Type
- Grooved
- Finish/Coating
- Rust Inhibiting Paint
- Includes Pre-Applied Thread Sealant
- No
- Assembly Type
- Bolted
- Fitting Side B Type
- Grooved
- Maximum Operating Pressure
- 750 psi
Description
Rigid Coupling