Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213262
- Zoro # G722965516
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Type
Grooved
Series
74CL
Standards
ANSI, ASME, ASTM
Fitting Side B Outside Diameter
5 9/16 in
Fitting Side A Outside Diameter
5 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213262
- Zoro #
- G722965516
- UPC #
- 652808208593
- Country of Origin
- United States
- Fitting Side A Type
- Grooved
- Series
- 74CL
- Standards
- ANSI, ASME, ASTM
- Specific Fitting Shape
- Clamp
- Application
- Air, Fuels, Oils
- Finish/Coating
- Rust Inhibiting Paint
- Fitting Side B Type
- Grooved
- Seal Material
- NBR
- Compatible Seal Type
- Grade T
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- A536 65-45-12
- Color
- Orange
- For Pipe Schedule
- Schedule 10, Schedule 40
- Maximum Operating Pressure
- 750 psi
- Includes Seal
- Yes
- Gravity Flow
- Pressure
- Assembly Type
- Bolted
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.