Rigid Coupling
- Mfr # 390213266
- Zoro # G723358980
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Seal Material
NBR
Fitting Side B Outside Diameter
8 5/8 in
Specific Fitting Shape
Clamp
Includes Seal
Yes
Standards
ANSI, ASME, ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213266
- Zoro #
- G723358980
- UPC #
- 652808208616
- Country of Origin
- United States
- Seal Material
- NBR
- Specific Fitting Shape
- Clamp
- Includes Seal
- Yes
- Standards
- ANSI, ASME, ASTM
- Finish/Coating
- Rust Inhibiting Paint
- Material Grade
- A536 65-45-12
- Series
- 74CL
- Maximum Operating Pressure
- 600 psi
- Color
- Orange
- Assembly Type
- Bolted
- Compatible Seal Type
- Grade T
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 10, Schedule 40
- Fitting Side A Type
- Grooved
- Application
- Air, Fuels, Oils
- Fitting Side B Type
- Grooved
- Wire Color
- Orange
Dimensions
- Fitting Side B Outside Diameter
- 8 5/8 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Wire Rope Length
- 13 27/32 in
- Overall Length
- 13 27/32 in
- Length
- 13 27/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.