Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213410
- Zoro # G023355573
product price:Â
$
65.79
/ea
Key Features
Gravity Flow
Pressure
Assembly Type
Bolted
Fitting Side B Type
Grooved
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213410
- Zoro #
- G023355573
- UPC #
- 652808208692
- Country of Origin
- United States
- Gravity Flow
- Pressure
- Assembly Type
- Bolted
- Fitting Side B Type
- Grooved
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Series
- 74SL
- Material Grade
- A536 65-45-12
- Fitting Side A Type
- Grooved
- Maximum Operating Pressure
- 750 psi
- Seal Material
- EPDM
- Color
- Orange
- For Pipe Schedule
- Schedule 10, Schedule 40
- Compatible Seal Type
- Grade EP
- Finish/Coating
- Rust Inhibiting Paint
- Specific Fitting Shape
- Clamp
- Standards
- ANSI, ASME, ASTM
- Wire Color
- Orange
Dimensions
- Fitting Side B Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 7 7/32 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Overall Length
- 7 7/32 in
- Length
- 7 7/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.