Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213412
Zoro # G323357970
product price:Â
$
91.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Specific Fitting Shape
Clamp
Color
Orange
Fitting Side A Type
Grooved
Assembly Type
Bolted
Finish/Coating
Rust Inhibiting Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213412
- Zoro #
- G323357970
- UPC #
- 652808208708
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 8 37/64 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side B Outside Diameter
- 4 1/2 in
- Overall Length
- 8 37/64 in
- Length
- 8 37/64 in
Details
- Specific Fitting Shape
- Clamp
- Color
- Orange
- Fitting Side A Type
- Grooved
- Assembly Type
- Bolted
- Finish/Coating
- Rust Inhibiting Paint
- Material Grade
- A536 65-45-12
- For Pipe Schedule
- Schedule 10, Schedule 40
- Gravity Flow
- Pressure
- Seal Material
- EPDM
- Includes Seal
- Yes
- Standards
- ANSI, ASME, ASTM
- Compatible Seal Type
- Grade EP
- Series
- 74SL
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Maximum Operating Pressure
- 750 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
Description
Rigid Coupling