Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213418
- Zoro # G422965212
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Outside Diameter
8 5/8 in
Maximum Operating Pressure
600 psi
Wire Rope Length
13 27/32 in
For Pipe Schedule
Schedule 10, Schedule 40
Finish/Coating
Rust Inhibiting Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213418
- Zoro #
- G422965212
- UPC #
- 652808208739
- Country of Origin
- United States
Dimensions
- Fitting Side A Outside Diameter
- 8 5/8 in
- Wire Rope Length
- 13 27/32 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side B Outside Diameter
- 8 5/8 in
- Overall Length
- 13 27/32 in
- Length
- 13 27/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.