Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213454
Zoro # G423352875
product price:Â $49.85
/eaKey Features
Color
Orange
Includes Seal
Yes
Compatible Seal Type
Grade T
Fitting Side A Outside Diameter
2 3/8 in
Finish/Coating
Rust Inhibiting Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213454
- Zoro #
- G423352875
- UPC #
- 652808208784
- Country of Origin
- United States
Dimensions
- Fitting Side A Outside Diameter
- 2 3/8 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Wire Rope Length
- 6 1/8 in
- Overall Length
- 6 1/8 in
Details
- Color
- Orange
- Includes Seal
- Yes
- Compatible Seal Type
- Grade T
- Finish/Coating
- Rust Inhibiting Paint
- Material Grade
- A536 65-45-12
- Fitting Side B Type
- Grooved
- Application
- Air, Fuels, Oils
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 750 psi
- Specific Fitting Shape
- Clamp
- Fitting Side A Type
- Grooved
- Assembly Type
- Bolted
- For Pipe Schedule
- Schedule 10, Schedule 40
- Standards
- ANSI, ASME, ASTM
- Gravity Flow
- Pressure
- Series
- 74SL
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.