Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213460
Zoro # G623356277
product price:Â
$
91.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Seal Material
NBR
Finish/Coating
Rust Inhibiting Paint
Application
Air, Fuels, Oils
Includes Seal
Yes
Specific Fitting Shape
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213460
- Zoro #
- G623356277
- UPC #
- 652808208814
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 8 37/64 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side B Outside Diameter
- 4 1/2 in
- Overall Length
- 8 37/64 in
- Length
- 8 37/64 in
Details
- Seal Material
- NBR
- Finish/Coating
- Rust Inhibiting Paint
- Application
- Air, Fuels, Oils
- Includes Seal
- Yes
- Specific Fitting Shape
- Clamp
- Fitting Side A Type
- Grooved
- Assembly Type
- Bolted
- Standards
- ANSI, ASME, ASTM
- Compatible Seal Type
- Grade T
- Maximum Operating Pressure
- 750 psi
- Color
- Orange
- Material Grade
- A536 65-45-12
- Fitting Side B Type
- Grooved
- Series
- 74SL
- Gravity Flow
- Pressure
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 10, Schedule 40
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.