Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213464
Zoro # G423353452
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Orange
Fitting Side A Type
Grooved
Fitting Side B Type
Grooved
Material Grade
A536 65-45-12
Fitting Side A Nominal Pipe Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213464
- Zoro #
- G423353452
- UPC #
- 652808208838
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Wire Rope Length
- 11 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Color
- Orange
- Fitting Side A Type
- Grooved
- Fitting Side B Type
- Grooved
- Material Grade
- A536 65-45-12
- Specific Fitting Shape
- Clamp
- For Pipe Schedule
- Schedule 10, Schedule 40
- Seal Material
- NBR
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Maximum Operating Pressure
- 700 psi
- Standards
- ANSI, ASME, ASTM
- Compatible Seal Type
- Grade T
- Finish/Coating
- Rust Inhibiting Paint
- Application
- Air, Fuels, Oils
- Assembly Type
- Bolted
- Series
- 74SL
- Gravity Flow
- Pressure
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.