Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213606
Zoro # G323359905
product price:Â
$
62.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Specific Fitting Shape
Clamp
Includes Seal
Yes
For Pipe Schedule
Schedule 10, Schedule 40
Seal Material
EPDM
Compatible Seal Type
Grade EP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213606
- Zoro #
- G323359905
- UPC #
- 652808208906
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 6 1/8 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Details
- Specific Fitting Shape
- Clamp
- Includes Seal
- Yes
- For Pipe Schedule
- Schedule 10, Schedule 40
- Seal Material
- EPDM
- Compatible Seal Type
- Grade EP
- Gravity Flow
- Pressure
- Fitting Side A Type
- Grooved
- Fitting Side B Type
- Grooved
- Standards
- ANSI, ASME, ASTM
- Finish/Coating
- Hot-Dipped Galvanized
- Maximum Operating Pressure
- 750 psi
- Series
- 74CL
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Assembly Type
- Bolted
- Color
- Orange
- Material Grade
- A536 65-45-12
Description
Rigid Coupling