Rigid Coupling
- Mfr # 390213610
- Zoro # G323360789
product price:Â
$
83.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Orange
Series
74CL
Assembly Type
Bolted
Fitting Side A Nominal Pipe Size
3 in
Standards
ANSI, ASME, ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213610
- Zoro #
- G323360789
- UPC #
- 652808208920
- Country of Origin
- United States
- Color
- Orange
- Series
- 74CL
- Assembly Type
- Bolted
- Standards
- ANSI, ASME, ASTM
- Finish/Coating
- Hot-Dipped Galvanized
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Seal Material
- EPDM
- For Pipe Schedule
- Schedule 10, Schedule 40
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 750 psi
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Material Grade
- A536 65-45-12
- Specific Fitting Shape
- Clamp
- Gravity Flow
- Pressure
- Compatible Seal Type
- Grade EP
- Wire Color
- Orange
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Wire Rope Length
- 7 7/32 in
- Overall Length
- 7 7/32 in
- Length
- 7 7/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.