Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213612
Zoro # G323358144
product price:Â
$
115.42
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Specific Fitting Shape
Clamp
Includes Seal
Yes
Fitting Side A Nominal Pipe Size
4 in
Finish/Coating
Hot-Dipped Galvanized
Material Grade
A536 65-45-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213612
- Zoro #
- G323358144
- UPC #
- 652808208937
- Country of Origin
- United States
- Specific Fitting Shape
- Clamp
- Includes Seal
- Yes
- Finish/Coating
- Hot-Dipped Galvanized
- Material Grade
- A536 65-45-12
- Seal Material
- EPDM
- Maximum Operating Pressure
- 750 psi
- Compatible Seal Type
- Grade EP
- For Pipe Schedule
- Schedule 10, Schedule 40
- Assembly Type
- Bolted
- Series
- 74CL
- Fitting Side B Type
- Grooved
- Standards
- ANSI, ASME, ASTM
- Includes Pre-Applied Thread Sealant
- No
- Color
- Orange
- Gravity Flow
- Pressure
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Fitting Side A Type
- Grooved
Description
Rigid Coupling