Rigid Coupling
- Mfr # 390213616
- Zoro # G322965565
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Hot-Dipped Galvanized
Seal Material
EPDM
Fitting Side B Nominal Pipe Size
6 in
Gravity Flow
Pressure
Standards
ANSI, ASME, ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213616
- Zoro #
- G322965565
- UPC #
- 652808208951
- Country of Origin
- United States
- Finish/Coating
- Hot-Dipped Galvanized
- Seal Material
- EPDM
- Gravity Flow
- Pressure
- Standards
- ANSI, ASME, ASTM
- Fitting Side B Type
- Grooved
- Series
- 74CL
- For Pipe Schedule
- Schedule 10, Schedule 40
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Specific Fitting Shape
- Clamp
- Compatible Seal Type
- Grade EP
- Color
- Orange
- Fitting Side A Type
- Grooved
- Material Grade
- A536 65-45-12
- Maximum Operating Pressure
- 700 psi
- Assembly Type
- Bolted
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Wire Color
- Orange
Dimensions
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Wire Rope Length
- 11 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.