Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213658
- Zoro # G323357680
product price:Â
$
83.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
74CL
Color
Orange
Finish/Coating
Hot-Dipped Galvanized
Maximum Operating Pressure
750 psi
Compatible Seal Type
Grade T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213658
- Zoro #
- G323357680
- UPC #
- 652808209033
- Country of Origin
- United States
- Series
- 74CL
- Color
- Orange
- Finish/Coating
- Hot-Dipped Galvanized
- Maximum Operating Pressure
- 750 psi
- Compatible Seal Type
- Grade T
- Fitting Side B Type
- Grooved
- Specific Fitting Shape
- Clamp
- Application
- Air, Fuels, Oils
- Includes Seal
- Yes
- Assembly Type
- Bolted
- Fitting Side A Type
- Grooved
- Gravity Flow
- Pressure
- Seal Material
- NBR
- Material Grade
- A536 65-45-12
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ANSI, ASME, ASTM
- For Pipe Schedule
- Schedule 10, Schedule 40
- Wire Color
- Orange
Dimensions
- Wire Rope Length
- 7 7/32 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Overall Length
- 7 7/32 in
- Length
- 7 7/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.