Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213660
Zoro # G923360394
product price:Â
$
118.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Rope Length
8 37/64 in
Assembly Type
Bolted
Specific Fitting Shape
Clamp
Series
74CL
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213660
- Zoro #
- G923360394
- UPC #
- 652808209040
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 8 37/64 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side B Outside Diameter
- 4 1/2 in
- Overall Length
- 8 37/64 in
- Length
- 8 37/64 in
Details
- Assembly Type
- Bolted
- Specific Fitting Shape
- Clamp
- Series
- 74CL
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Hot-Dipped Galvanized
- For Pipe Schedule
- Schedule 10, Schedule 40
- Material Grade
- A536 65-45-12
- Fitting Side A Type
- Grooved
- Fitting Side B Type
- Grooved
- Standards
- ANSI, ASME, ASTM
- Application
- Air, Fuels, Oils
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 750 psi
- Includes Seal
- Yes
- Color
- Orange
- Seal Material
- NBR
- Compatible Seal Type
- Grade T
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.