Rigid Coupling

  • Mfr # 390213664
  • Zoro # G322965428
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Includes Seal
Yes
Fitting Side B Type
Grooved
Gravity Flow
Pressure
Application
Air, Fuels, Oils
Standards
ANSI, ASME, ASTM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
390213664
Zoro #
G322965428
UPC #
652808209064
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
6 5/8 in
Wire Rope Length
11 in
Fitting Side A Outside Diameter
8 5/8 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Overall Length
11 in
Length
11 in

Details

Includes Seal
Yes
Fitting Side B Type
Grooved
Gravity Flow
Pressure
Application
Air, Fuels, Oils
Standards
ANSI, ASME, ASTM
Specific Fitting Shape
Clamp
Assembly Type
Bolted
Material Grade
A536 65-45-12
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
No
Color
Orange
Finish/Coating
Hot-Dipped Galvanized
Maximum Operating Pressure
700 psi
For Pipe Schedule
Schedule 10, Schedule 40
Seal Material
NBR
Compatible Seal Type
Grade T
Series
74CL
Wire Color
Orange

Description

Rigid Coupling

Restrictions

Ratings & reviews