Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213666
- Zoro # G822965591
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Hot-Dipped Galvanized
Includes Pre-Applied Thread Sealant
No
Standards
ANSI, ASME, ASTM
Includes Seal
Yes
Fitting Side B Nominal Pipe Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213666
- Zoro #
- G822965591
- UPC #
- 652808209071
- Country of Origin
- United States
- Finish/Coating
- Hot-Dipped Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ANSI, ASME, ASTM
- Includes Seal
- Yes
- Compatible Seal Type
- Grade T
- For Pipe Schedule
- Schedule 10, Schedule 40
- Material Grade
- A536 65-45-12
- Color
- Orange
- Application
- Air, Fuels, Oils
- Assembly Type
- Bolted
- Seal Material
- NBR
- Fitting Side A Type
- Grooved
- Gravity Flow
- Pressure
- Fitting Side B Type
- Grooved
- Specific Fitting Shape
- Clamp
- Maximum Operating Pressure
- 600 psi
- Series
- 74CL
- Wire Color
- Orange
Dimensions
- Fitting Side B Nominal Pipe Size
- 8 in
- Wire Rope Length
- 13 27/32 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side B Outside Diameter
- 8 5/8 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Overall Length
- 13 27/32 in
- Length
- 13 27/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.