Rigid Coupling
- Mfr # 390213816
- Zoro # G322965589
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
Yes
For Pipe Schedule
Schedule 10, Schedule 40
Standards
ANSI, ASME, ASTM
Includes Pre-Applied Thread Sealant
No
Series
74SL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213816
- Zoro #
- G322965589
- UPC #
- 652808209187
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 6 in
- Wire Rope Length
- 11 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.