Rigid Coupling
- Mfr # 390213864
- Zoro # G222965245
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Hot-Dipped Galvanized
Wire Rope Length
11 in
Assembly Type
Bolted
Color
Orange
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213864
- Zoro #
- G222965245
- UPC #
- 652808209293
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 11 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.