Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, Ductile Iron, 14 in

  • Mfr # 0390013605

  • Zoro # G500714602


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Rigid Coupling
Standards
ASTM A536
Color
Orange
Fitting Side A Nominal Pipe Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390013605
Zoro #
G500714602
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
14 in
Fitting Side B Outside Diameter
16 1/4 in
Bolt Circle Diameter
7/8 in
Bolt Hole Diameter
5 1/2 in
Overall Length
19 3/4 in
Flange Outside Diameter
14 in
Fitting Side A Outside Diameter
16 1/4 in
Fitting Side B Nominal Pipe Size
14 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Rigid Coupling
Standards
ASTM A536
Item
Coupling
Color
Orange
For Pipe Schedule
40
Seal Material
EPDM
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
Painted
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
Grooved
Fitting Side A Type
Grooved
Class
Class 150
Includes Seal
Yes

Description

Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 14 in, Grooved, 16 1/4 in, 14 in, Grooved, 16 1/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.