Zoro Homepage

Rigid Coupling, Ductile Iron, 16 in

  • Mfr # 0390013951

  • Zoro # G700714631


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Rigid Coupling
Standards
ASTM A536
Color
Orange
Maximum Operating Pressure
300 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390013951
Zoro #
G700714631
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
18 1/8 in
Bolt Hole Diameter
5 1/2 in
Overall Length
22 1/4 in
Fitting Side A Nominal Pipe Size
16 in
Bolt Circle Diameter
7/8 in
Flange Outside Diameter
16 in
Fitting Side B Nominal Pipe Size
16 in
Fitting Side B Outside Diameter
18 1/8 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Rigid Coupling
Standards
ASTM A536
Item
Coupling
Color
Orange
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Fitting Side B Type
Grooved
Seal Material
EPDM
Finish/Coating
Painted
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
For Pipe Schedule
40
Fitting Side A Type
Grooved
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
Yes

Description

Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 16 in, Grooved, 18 1/8 in, 16 in, Grooved, 18 1/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.