Zoro Homepage

Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi

  • Mfr # 0390013522

  • Zoro # G2861677


product price: $50.59
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390013522
Zoro #
G2861677
UPC #
690291105975
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Nominal Size
2-1/2 in
Bolt Size
3/8" x 2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 20
Basic Pipe Fitting Shape
Coupling
Max. Pressure
750 psi
Item
Rigidlok(R) Coupling
Temp. Range
-40 Degrees to 250 Degrees F
Pipe End Separation
0" to 1/8"
Specific Pipe Fitting Shape
Coupling
Max. Load
4,869 lb.
Fits Pipe O.D.
2 7/8 in
Color
Orange
Gasket Material
EPDM
Fitting Side B Type
Grooved
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
Painted
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Seal
Yes
Fitting Side A Type
Grooved
Class
Class 150
Maximum Operating Pressure
750 psi @ 150 Degrees F WOG
Seal Material
EPDM
For Pipe Schedule
40

Description

Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 750 psi @ 150 Degrees F WOG Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.