Zoro Homepage

Rigidlok(R) Coupling, 2", Iron, 750 psi

  • Mfr # 0390013514

  • Zoro # G2179441


product price: $49.49
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390013514
Zoro #
G2179441
UPC #
069029110596
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Nominal Size
2 in
Bolt Size
3/8" x 2-1/2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Description

Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 750 psi @ 150 Degrees F WOG Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.